Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8"

664.131148 - UNSPSC 31191600
0664131148060 25
SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8"
SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8"

Delivery

In stock delivery from our warehouses.

Würth's top selling cutting discs! Super thin, super fast and minimal flash.

SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" — 664.131148
  • SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4" — 664.130501
  • SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4" — 664.130601
  • SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK — 664.130761
  • SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 1 PK — 664.1307611
  • SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" — 664.131000
  • SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" — 664.131148
  • SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8" — 664.131150
  • SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8" — 664.1311511
  • SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8" — 664.131163
  • SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8" — 664.131248
  • SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8" — 664.131250
  • SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8" — 664.131251
  • SPEED CUT OFF WHL SS DC 5" X .050" X 7/8" — 664.131263
  • SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8" — 664.131801
  • SPD CUT DISC SS 5" X 0.045" X 7/8" T27 — 669.035004
  • SPD CUT DISC SS 6" X 1/16" X 7/8" T27 — 669.036116

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 4-1/2 in
Diameter (mm) 115 mm
Thickness (in) 0.031 in
Thickness (mm) 0.8 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed Center
Max Rotations Per Minute 13300
EAN 4038898818939

Features

Free of iron, chlorine and sulphur (<= 0.1%)
Suitable for pipeline and reactor construction

Benefits & Advantage

Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel.
Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development.
Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks.

Applications

Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like